Motion

Metal Face Seals

Motion carries metal face seals for applications where contamination prevention is critical. Metal face seals are highly durable and reliably prevent the leakage of abrasive materials. Choose from the inventory by shaft diameter, outside diameter, lip material, and seal type. Metal seals are designed to stop unwanted leakages between mating surfaces and components, like pieces of piping and flanges or joints. With correct application and usage, metal face seals can help various machines, mechanisms, and systems last much longer and run much more efficiently, without any fluids escaping through small gaps and crevices.

Filter

46 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 46 results

Compare Up to 3 ItemsCompare Items (0/3)