Axial Clamp Seals
Motion supplies axial clamp seals for applications with large shaft diameters. Axial clamp seals do not rotate, but seal against a rotating counter face. Explore Motions vast inventory by seal seat diameter, seal seat width, lip material, shaft diameter, and brand.
Axial clamp seals are a specific type of seal designed for use as the primary seals on shafts that have very large diameters. They may also be used as secondary seals in some cases, providing an added layer of protection in situations where the primary seal is expected to be exposed to high levels of contamination.
124 Results
Photos may not represent actual items. Refer to name and product specs for all details.
Best Match
Showing 1-24 of 124 results
Compare Up to 3 ItemsCompare Items (0/3)