Rotary Actuators
Motion carries a vast selection of pneumatic rotary actuators. Choose actuators according to your needs by shaft type, cushion type, rotation angle, and more.
Pneumatic rotary actuators use pressurized gas to produce a rotary motion or torque. The motion produced may be continuous, as for an electric motor, or intermittent. The actuator is comprised of a piston, a cylinder, and valves or ports. A seal covers the piston and traps air in the upper part of the cylinder, creating pressure that forces the seal downward. The seal then moves the piston and valve stem below, creating energy to move the rotors. The size of the output pressure depends on the size of the piston. Larger pistons are good if air supply is low because they create more pressure than smaller pistons.
2,152 Results
Photos may not represent actual items. Refer to name and product specs for all details.
Best Match
Showing 1-24 of 2,152 results
Compare Up to 3 ItemsCompare Items (0/3)