Motion

Belts and Sheaves

Motion supplies a wide array of belts and sheaves for mechanical power transmission applications. These power transmission belts pair with sheaves and are used to transfer mechanical power. Belt types include V-belts, round belts, timing belts, and flat belts. V-belts have tapered cross-sections that lodge into the grooves of V-belt pulleys to transmit high torque and reduce slipping caused by under-tensioning. Round belts are used in pulleys with a 60-degree V-groove. Timing belts have external teeth that interlock with the teeth of timing belt pulleys.

They are either single-sided or double-sided. Flat belts are used with pulleys that have crowned surfaces to prevent them from slipping under heavy loads. They have largely been replaced by V-belts and timing belts. Browse the online inventory of belts and sheaves by type, width, length, series, material, brand, and more.

Filter

157,451 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 157,451 results

Compare Up to 3 ItemsCompare Items (0/3)