Motion

Shaft Supports

Motion supplies shaft supports for linear motion applications. Round rail linear bearing mounts and supports reinforce shafts in round rail systems. They include support rails and shaft support blocks. Support rails are installed either horizontally or vertically and are used with open bearings that require added load support, increased rigidity, and extra precision. Shaft support blocks carry lighter loads and work as end supports when shaft deflection is not a concern. They have a slit to enable shaft clamping, which keeps the shaft in position without additional bolts.

Filter

280 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 280 results

Compare Up to 3 ItemsCompare Items (0/3)