Motion

Hydraulic Check Valves

Motion stocks a selection of hydraulic check valves for industrial applications. Motion offers a choice between mounting type, body material, cracking pressure, overall length, and maximum flow rate. Hydraulic check valves direct fluid in one direction from an entry port through an exit port. They also eliminate fluid back pressure to prevent damage within a hydraulic system. Check valves come in different forms, including ball, diaphragm, and lift. Ball check valves use a spherical ball to close the valve and cut off fluid flow. Diaphragm check valves use a rubber diaphragm to keep the valve closed until uneven pressure differential opens it. Lift check valves have discs that are lifted by high pressure to open the valve and allow fluid to flow.

Filter

330 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 330 results

Compare Up to 3 ItemsCompare Items (0/3)