Motion

AC Motors

AC motors convert alternating current electrical energy into mechanical energy, providing reliable and efficient power for a wide range of applications. They are widely used in industrial, commercial, and residential settings for tasks like powering pumps, fans, and compressors. AC induction motors create torque to drive mechanical applications. They consist of a stator and rotor. The stator receives an alternating current and produces a rotating magnetic field. The magnetic field transmits an electric current to the motors rotor, which drives applications.

Most AC induction motors are fixed-speed motors, but some can be used with variable frequency drives to adjust motor speeds. AC induction motors also come in single-phase and three-phase forms. Three-phase motors are larger and more rugged. They are most used in industrial drives, while single-phase motors are found in household appliances.

Filter

14,067 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 14,067 results

Compare Up to 3 ItemsCompare Items (0/3)