Motion

Regulators

Motion stocks air regulators, including miniature air regulators, booster regulators, pressure reducing regulators, and standard air regulators. Compressed air regulators are essential components in many pneumatic tools, devices, and systems. These small devices receive air pressure at a certain level and then dispense of it at the desired pressure, maintaining a constant and steady air supply and fixed pressure range throughout the air compression system to reduce the risk of unwanted fluctuations. The air regulator takes in the air at one end. The system of springs and diaphragms in the regulator then push back against the air, providing resistance to even out the pressure and allow the air to flow through at a desired rate and pressure, thereby regulating the air flow through the system. Air regulators are key components for any machines or industries that make use of pneumatics.

Filter

4,478 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 4,478 results

Compare Up to 3 ItemsCompare Items (0/3)