Motion

Gauges

Motion carries a robust inventory of hydraulic gauges and accessories for your hydraulic requirements. Select based on gauge type, mounting type, gauge pressure range, and face diameter. Gauges can be positioned at different parts of the system to check the pressure levels, providing useful information for operators to ensure that the system or machine is functioning as intended. A hydraulic gauge measures the level of pressure in a hydraulic system. Typically, a hydraulic pressure gauge will contain a liquid, such as mineral oil or glycerin, to prevent the gauge's internal components from moving too severely. These liquid-filled hydraulic gauges are the standard in most industries due to their reliability and the fact that they can withstand changes in pressure and temperature more effectively than dry gauges.

Filter

10,651 Results

Photos may not represent actual items. Refer to name and product specs for all details.

Best Match

Showing 1-24 of 10,651 results

Compare Up to 3 ItemsCompare Items (0/3)